Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Matte Black
Mfr # 51579-BL
Zoro # G0872979
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology
- Flow Rate 1.75 gpm
- Length 2.81
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51579-BL
- Zoro # G0872979
- UPC # 034449887083
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.81 |
Width | 6.5 |
Height | 24.63 |
Depth (In.) | 2.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 24.63 |
Details
Item | Handshower Showering Component Faucet |
Includes | 60" to 82" Stretchable Metal Hose |
Features | H2Okinetic Technology |
Flow Rate | 1.75 gpm |
Weight | 3.864 lb |
Finish | Matte Black |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
Handle Type | Three Handle LHP |
CEC Compliant | T |
GPM | 1.75 |
Series | Universal Showering Components |
Function | Showering Component |
Mfr. Series | Excluded |
Handle | Three Handle LHP |
Description
Delta Univ Shw Cmpnts Sgl-Setting H2O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper Assembly, Drain (1274350-2MB)
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361024607)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (AHFSS50)
- LEGEND VALVE 1" X 3/8" SS316 HEX BUSHING (416-482)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- Delta Bathtub Faucets & Accessories