Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Chrome, Wall
Mfr # 55436-PK
Zoro # G8320081
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" Hose
- Features Touch-Clean Nozzles
- Flow Rate 1.75 gpm
- Length 2.44
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55436-PK
- Zoro # G8320081
- UPC # 034449825016
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.44 |
Height | 9.81 |
Width | 3.63 |
Depth | 2-7/16" |
Depth (In.) | 2.44 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 9.81 |
Overall Width (In.) | 3.63 |
Description
Premium,5 Set,Fixed WalMount,HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Insert (4307004566)
- DELTA Trillian: Two Handle Wall Mount Bathroom Faucet Trim (T3543LF-KS-PR-WL)
- KOHLER Square Robe Hook (23290-2MB)
- VIEGA Branch Connector (26865)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- Delta Bathtub Faucets & Accessories