Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount
Mfr # 54436-PK
Zoro # G8793887
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" Hose
- Features Touch-Clean Nozzles
- Flow Rate 1.75 gpm
- Length 2.44
- Mounting Type Shower Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 54436-PK
- Zoro # G8793887
- UPC # 034449825030
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.44 |
Height | 9.81 |
Width | 3.63 |
Face Dia. | 3-5/8" |
Depth (In.) | 2.44 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3.63 |
Overall Height (In.) | 9.81 |
Description
Premium,5 Set,Shower Mount,HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT 316 SS Threaded Cap (60RDC111N040)
- DANCO Div Stem Prc Pfis 12H18D (9D0017328B)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-114)
- LEGEND VALVE 3/4"x1/2" NL PEX COUPLNG-F1960 (462-529NL)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- Delta Bathtub Faucets & Accessories