Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Chrome, Shower Arm
Mfr # 59344-B18-PK
Zoro # G0873575
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean
- Flow Rate 1.75 gpm
- Length 5
- Mounting Type Shower Arm
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59344-B18-PK
- Zoro # G0873575
- UPC # 034449857093
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5 |
Height | 8 |
Width | 2.81 |
Depth (In.) | 5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.81 |
Overall Height (In.) | 8 |
Details
Item | Handshower Showering Component Faucet |
Features | Touch Clean |
Flow Rate | 1.75 gpm |
Mounting Type | Shower Arm |
ADA Compliant | Yes |
Weight | 1.1 lb |
Finish | Chrome |
Standards | ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1 |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Universal Showering Components |
Mfr. Series | Excluded |
GPM | 1.75 |
Function | Showering Component |
Description
Delta Univ Showering Components Shwr Mnt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, Nylon, Comp, 1/4In (N4TU4)
- SHARPE VALVES 1" Socket Carbon Steel Ball Valve Inline (4351002040)
- KIPP Tube Clamp 4-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0473.3030)
- KINGSTON BRASS KS1791ALBS Widespread Kitchen Faucet, Polished Chrome (KS1791ALBS)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Faucet, 3-Setting Slide Bar Hand Shower, Chrome, Hand Shower (51308)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- Delta Bathtub Faucets & Accessories