Shop All Shower Heads
Delta
Faucet, Handshower Showering Component Faucet, Chrome
Mfr # RP73384
Zoro # G8788792
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean
- Flow Rate 1.75 gpm
- Length 9.13
- Weight 0.25 lb
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP73384
- Zoro # G8788792
- UPC # 034449702218
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.13 |
Height | 1.19 |
Width | 1.19 |
Depth (In.) | 9.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1.19 |
Overall Width (In.) | 1.19 |
Details
Item | Handshower Showering Component Faucet |
Features | Touch Clean |
Flow Rate | 1.75 gpm |
Weight | 0.25 lb |
Finish | Chrome |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Series | Trinsic® |
Function | Showering Component |
Mfr. Series | Excluded |
GPM | 1.75 |
Description
Hand Shower,Roman Tub - 2.0 GPM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Union Tee, 1/2 in Tube Size, Polymer, White, 5 PK (6304 62 00WP2)
- ASCO Valve 1/4" Nc 5-125Air 120Vacbrass (8210B20)
- NIBCO PRESS SYSTEM Tee, 3/4" x 3/4" x 1/2", Press X FIP (9116502PC)
- ZORO SELECT PVC Blind Flange, Socket, 8 in Pipe Size (853-080)
- DELTA WHT 7Spr Hand SHWR Head (75701CWH)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (51589-SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP70175-15)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62283SS)
- DELTA Ashlyn Monitor 14 Series Shower Trim - Less Head (T14264-BLLHD)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Raincan Shower Head (52684-PR)
- SPEAKMAN Neo VS-5000-BN-E15 Exhilaration Hand Held Shower Head (VS-5000-BN-E15)
- Delta Bathtub Faucets & Accessories