Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Chrome
Mfr # RP48769
Zoro # G8316618
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Length 10.09
- Weight 0.775 lb
- Finish Chrome
- Height 3.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP48769
- Zoro # G8316618
- UPC # 034449545945
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 10.09 |
Height | 3.56 |
Width | 3.78 |
Depth | 10-3/32" |
Depth (In.) | 10.09 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3.56 |
Overall Width (In.) | 3.78 |
Details
Item | Handshower Showering Component Faucet |
Flow Rate | 2.5 gpm |
Weight | 0.775 lb |
Finish | Chrome |
Type | Faucet |
Flow Rate (GPM) | 2.5 |
Series | Other |
CEC Compliant | F |
Function | Showering Component |
GPM | 2.5 |
Mfr. Series | Excluded |
Description
Hand Shower,3-Setting
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Metering Cartridge, Symmons Scot Series (LL-1A)
- JONES STEPHENS Deep Cl Flange, 6", Plas Swivel, PVC, 3"x4" (C53700)
- WATCO Univ NuFit Chrome Push Pull Tub Stopper, Grid, 1H OF, Silicone, 2-Pin (48700-PP-CP-G-2P)
- KISSLER Cold Water Cartridge, Price Pfister (910-025)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- Delta Bathtub Faucets & Accessories