Shop All Shower Heads
Delta
Faucet, Handshower Showering Component Faucet, Chrome, Hand Shower
Mfr # 59424-18-PK
Zoro # G8782860
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean; ActivTouch; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
- Flow Rate 1.75 gpm
- Length 1.5
- Mounting Type Hand Shower
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59424-18-PK
- Zoro # G8782860
- UPC # 034449857062
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 1.5 |
Height | 9.75 |
Width | 3.75 |
Face Dia. | 3-5/8" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 1.5 |
Overall Height (In.) | 9.75 |
Overall Width (In.) | 3.75 |
Details
Item | Handshower Showering Component Faucet |
Features | Touch Clean; ActivTouch; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings |
Flow Rate | 1.75 gpm |
Mounting Type | Hand Shower |
ADA Compliant | Yes |
Weight | 0.62 lb |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Universal Showering Components |
GPM | 1.75 |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Activ Touch(R) 9-Setting,Hand Shower
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHKEY Master Plumber Round Sillcock Handle (LR593242)
- JONES STEPHENS Tube Cap, 3/4,617, JW#11195 (C75060)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-13)
- THRIFCO PLUMBING Anti-Siphon Universal Toilet Tank Fill Valve, Fluid master 400 (4543542)
- DELTA Hand Shower with Slide Bar, Polished Nickel, Wall (55140-PN)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52159-SS-PR25)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S (55140-CZ-PR)
- DELTA Universal Showering Components H2Okinetic 5-Setting Traditional Raincan Shower Head (52669)
- DELTA Faucet, Shower Head Showering Component Faucet, White (75564CWH)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP48686RB)
- HOMEWERKS Homewerks 3310-160-CH-B-Z Chrome Drink Water Faucet (122810)
- Delta Shower Heads