Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Chrome
Mfr # 59552-PK
Zoro # G8788147
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings; H2Okinetic Technology; Touch Clean Nozzles
- Material Non Metallic
- Flow Rate 1.75 gpm
- Length 7.19
- Weight 0.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59552-PK
- Zoro # G8788147
- UPC # 034449763561
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 7.19 |
Height | 8 |
Width | 2.38 |
Face Dia. | 2-3/8" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 7.19 |
Overall Height (In.) | 8 |
Overall Width (In.) | 2.38 |
Details
Item | Handshower Showering Component Faucet |
Features | Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings; H2Okinetic Technology; Touch Clean Nozzles |
Material | Non Metallic |
Flow Rate | 1.75 gpm |
Weight | 0.6 lb |
Finish | Chrome |
Shower Head Type | Hand Shower |
Connection | Standard 1/2" Pipe Fitting |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Universal Showering Components |
GPM | 1.75 |
Mfr. Series | Excluded |
Function | Showering Component |
Description
H2O kinetic,4-Setting Hand Shower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING DRAINS Soft Grip Drain, 3/4" MPT Irrig, PK25 (23167)
- JONES STEPHENS 1" x 1" x 1/2" Reducing Tee (B4600160)
- TEST-TITE T-Cone Combination Cleanout Test Plug 1-1/2" (86375)
- MSI Argento Grigio 31"x22" Granite Vanity Top (ZOR-VANS-3122-0021)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- Delta Shower Faucets