Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Chrome
Mfr # 59462-B15-BG
Zoro # G8787657
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean, Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
- Flow Rate 1.5 gpm
- Length 2.03
- ADA Compliant Yes
- Weight 0.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59462-B15-BG
- Zoro # G8787657
- UPC # 034449674539
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.03 |
Height | 8.06 |
Width | 2.81 |
Face Dia. | 2-7/8" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.03 |
Overall Height (In.) | 8.06 |
Overall Width (In.) | 2.81 |
Details
Item | Handshower Showering Component Faucet |
Features | Touch Clean, Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings |
Flow Rate | 1.5 gpm |
ADA Compliant | Yes |
Weight | 0.25 lb |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Flow Rate (GPM) | 1.50 |
Type | Faucet |
CEC Compliant | T |
Series | Universal Showering Components |
Function | Showering Component |
GPM | 1.50 |
Mfr. Series | Excluded |
Description
Fundamentals(TM),2-Setting Hand Shwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Extended Sink Flng Polsh(Ss) (3140AMC)
- KOHLER Grip Ring Kit (79148-58)
- SMITH-COOPER Square Plug, Cored, 2", 125, Brz Nl (4385006510)
- SYMMONS Symmetrix Cartridge (KN-4)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- Delta Shower Faucets