Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Chrome
Mfr # 59462-B-PK
Zoro # G8787709
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean, Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
- Flow Rate 2.5 gpm
- Length 2.03
- ADA Compliant Yes
- Weight 0.35 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59462-B-PK
- Zoro # G8787709
- UPC # 034449670630
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.03 |
Height | 8.06 |
Width | 2.81 |
Face Dia. | 2-7/8" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.03 |
Overall Width (In.) | 2.81 |
Overall Height (In.) | 8.06 |
Details
Item | Handshower Showering Component Faucet |
Features | Touch Clean, Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Weight | 0.35 lb |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Flow Rate (GPM) | 2.50 |
Type | Faucet |
Green Environmental Attribute | N |
CEC Compliant | F |
Series | Universal Showering Components |
Function | Showering Component |
GPM | 2.50 |
Mfr. Series | Excluded |
Description
Fundamentals(TM),2-Setting Hand Shwr
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOR EAST CONTROLS V5013B1029 4" Flanged 3 Way (V5013B1029)
- SPEARS PVC Schedule 80 Union, 1 in. (SP60128)
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- LEGEND VALVE 3/8" X 12" BRASS NIPPLE (311-056)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- Delta Bathtub Faucets & Accessories