Shop All Shower Heads
Delta
Faucet, Handshower Showering Component Faucet, Chrome
Mfr # 59434-15-BG
Zoro # G8793753
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Length 3.53
- ADA Compliant Yes
- Weight 0.45 lb
- Shower Head Type Hand held
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 59434-15-BG
- Zoro # G8793753
- UPC # 034449674515
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.53 |
Height | 8.25 |
Width | 3.38 |
Face Dia. | 3-3/8" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.53 |
Overall Height (In.) | 8.25 |
Overall Width (In.) | 3.38 |
Details
Item | Handshower Showering Component Faucet |
Flow Rate | 1.5 gpm |
ADA Compliant | Yes |
Weight | 0.45 lb |
Finish | Chrome |
Shower Head Type | Hand held |
Connection | 1/2" Pipe Fitting |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Flow Rate (GPM) | 1.50 |
Type | Faucet |
CEC Compliant | T |
Series | Universal Showering Components |
Mfr. Series | Excluded |
GPM | 1.50 |
Function | Showering Component |
Description
Premium,5-Setting,Hand Shower
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2981)
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500360185)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (SL150-45)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow (FLEX924-FA-PVC-BN)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (52841-SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP72568SS)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless, Wall (RP62283SS)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59567-BL-PK)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52636-PK)
- SPEAKMAN Neo Shower Head MB 2.0 (S-3010-MB-E2)
- Delta Shower Heads