Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Chrome
Mfr # 59426-PK
Zoro # G8320291
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean
- Flow Rate 1.75 gpm
- Length 2.4
- ADA Compliant Yes
- Weight 0.74 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59426-PK
- Zoro # G8320291
- UPC # 034449821582
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.4 |
Height | 9.9 |
Width | 3.81 |
Face Dia. | 3-13/16" |
Depth (In.) | 2.4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 9.9 |
Overall Width (In.) | 3.81 |
Details
Item | Handshower Showering Component Faucet |
Features | Touch Clean |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Weight | 0.74 lb |
Finish | Chrome |
Connection | 1/2" IPS |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Series | Universal Showering Components |
GPM | 1.75 |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Premium,7-Setting,Hand Shower
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 22-1/2 Degree Elbow, 6 in, Schedule 40 (465060)
- ZSI Beta Twin Clamp, 1/2" Tube, Stacking Kit (T2008B)
- IN-SINK-ERATOR Garbage Disposer 3/4 Hp (CONTRACTOR333)
- ZORO SELECT 1-1/2" x 12" Non-Threaded Black Pipe Sch 80 (40816LS)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- Delta Shower Faucets