Shop All Shower Heads
Delta
Faucet, Handshower Showering Component Faucet, Chrome
Mfr # 59421-PK
Zoro # G8316478
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features H2Okinetic
- Flow Rate 1.75 gpm
- Length 2.5
- Weight 0.55 lb
- Shower Head Type Hand held
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59421-PK
- Zoro # G8316478
- UPC # 034449695145
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.5 |
Height | 10.5 |
Width | 2.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.5 |
Overall Height (In.) | 10.5 |
Overall Width (In.) | 2.38 |
Details
Item | Handshower Showering Component Faucet |
Features | H2Okinetic |
Flow Rate | 1.75 gpm |
Weight | 0.55 lb |
Finish | Chrome |
Shower Head Type | Hand held |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
Series | Universal Showering Components |
CEC Compliant | T |
Function | Showering Component |
Mfr. Series | Excluded |
GPM | 1.75 |
Description
H2O kinetic,Sgl-Setting Hand Shower
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Reduced Pressure Zone Backflow Preventer (2-375)
- LEGEND VALVE 1" T4401NL FL x FL 1/4 BEND (313-315NL)
- THRIFCO PLUMBING Tub/Shower 3 Porcelain Cross Handle Remodeling Trim Kit for Pri (9400005)
- B & K Ball Valve 3/4Solv Pvc80 (107-604)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (52664-RB)
- DELTA Hydrorain H2Okinetic 5-Setting Two-In-One Shower Head (58680-BL25)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52664-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (57740-SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP70175-SS15)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575SS)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- Delta Shower Heads