Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall
Mfr # 55085-CZ
Zoro # G8805848
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features Touch Clean Nozzles; Brilliance Finish
- Flow Rate 1.75 gpm
- Length 6.91
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 55085-CZ
- Zoro # G8805848
- UPC # 034449679985
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 6.91 |
Height | 17.13 |
Width | 2.22 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 6.91 |
Overall Width (In.) | 2.22 |
Overall Height (In.) | 17.13 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | Handshower Showering Component Faucet |
Features | Touch Clean Nozzles; Brilliance Finish |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Weight | 1.75 lb |
Finish | Champagne Bronze |
Shower Head Type | Hand Shower |
Connection | 1/2"-14 NPSM |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Series | Grail® |
GPM | 1.75 |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Grail Sgl Set,Adj WalMnt,HndShwr CBrnz
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Coupling No Hub 1-1/2 (NHC-150)
- KOHLER Flush Valve Seal, 2 11/16x1 15/64x1/8 in. (K-1131496)
- KEENEY MFG 1.5-in or 1.25-in x 1.5-in Plastic P-Trap, Contractor 5-Pack (400WRUK-5)
- NIBCO 1-1/2 in. ABS DWV Hub Wye (C5810HD112)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- Delta Shower Faucets