Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall
Mfr # 54445-CZ-PK
Zoro # G8316207
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features H2Okinetic, Brilliance Finish
- Flow Rate 1.75 gpm
- Length 5.81
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 54445-CZ-PK
- Zoro # G8316207
- UPC # 034449695374
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5.81 |
Height | 10.59 |
Width | 4.16 |
Depth (In.) | 5.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 10.59 |
Overall Width (In.) | 4.16 |
Details
Item | Handshower Showering Component Faucet |
Features | H2Okinetic, Brilliance Finish |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Weight | 1.95 lb |
Finish | Champagne Bronze |
Shower Head Type | Hand Held |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
Series | Universal Showering Components |
CEC Compliant | T |
Function | Showering Component |
GPM | 1.75 |
Mfr. Series | Excluded |
Description
H2O kinetic,5Set Shower mnt HndShwr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (180214)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", CPVC/EPDM, Full Port, S/T (TBH2100ASTE0000)
- KOHLER San Souci 1-Pc 1.28 Gpf Toilet, H. C. (5172-HC-0)
- ZURN Wall Hydrant, 6 in. (Z1321-CXL-6)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- Delta Bathtub Faucets & Accessories