Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall
Mfr # 51559-CZ
Zoro # G8806073
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 82" Hose
- Features Touch-Clean Nozzles, H2Okinetic Technology
- Flow Rate 1.75 gpm
- Length 2.81
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51559-CZ
- Zoro # G8806073
- UPC # 034449832991
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.81 |
Width | 6.5 |
Height | 24.63 |
Depth | 1-11/16" |
Face Dia. | 4-1/8" |
Depth (In.) | 2.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 24.63 |
Description
H2Okinc,5 Set,SldBar HndShwr CBrnz
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron/Tones 20-7/8" X 20-7/8" X 10" To (6587-0)
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 1/2" In-Out, 1/2" Exhaust NPT 110 VAC (2776B4011Z)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Full Grate (PS8-F)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (817-030)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- Delta Shower Faucets