Shop All Shower Heads
Delta
Faucet, Handshower Showering Component Faucet, Champagne Bronze
Mfr # RP73384CZ
Zoro # G8316688
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brilliance Finish, Touch Clean
- Flow Rate 1.75 gpm
- Length 9.13
- Weight 0.25 lb
- Height 1.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP73384CZ
- Zoro # G8316688
- UPC # 034449702249
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.13 |
Height | 1.19 |
Width | 1.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 9.13 |
Overall Width (In.) | 1.19 |
Overall Height (In.) | 1.19 |
Details
Item | Handshower Showering Component Faucet |
Features | Brilliance Finish, Touch Clean |
Flow Rate | 1.75 gpm |
Weight | 0.25 lb |
Finish | Champagne Bronze |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
Series | Trinsic® |
CEC Compliant | T |
Function | Showering Component |
GPM | 1.75 |
Mfr. Series | Excluded |
Description
Hand Shower,Roman Tub - 2.0 GPM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Etf729A Sensor Assembly (0365733)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-25NLH)
- TRUESEAL Barbed Tube to Barb Connector, 1/4 in Tube Size, PVDF, Black (FB4TEB4)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 10 ft Length, Type L (LH04010)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP48686RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (RP70175-BL15)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black, Ceiling or Extended Wall (52159-BL25)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP52382)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59421-PK)
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- PLUMB PAK Showerhead Swivel Chrome (PP825-13)
- Delta Shower Heads