Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Champagne Bronze, Hand Shower
Mfr # 51308-CZ
Zoro # G8787989
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; Brilliance Finish
- Flow Rate 1.75 gpm
- Length 5.22
- Mounting Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 51308-CZ
- Zoro # G8787989
- UPC # 034449694674
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5.22 |
Height | 29 |
Width | 3.31 |
Depth (In.) | 5.22 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 29 |
Overall Width (In.) | 3.31 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | Handshower Showering Component Faucet |
Features | H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; Brilliance Finish |
Flow Rate | 1.75 gpm |
Mounting Type | Hand Shower |
ADA Compliant | Yes |
Weight | 4.4 lb |
Finish | Champagne Bronze |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
GPM | 1.75 |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
Description
H2O kinetic,3Set Slide Bar HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 3"x2", 150,304, Thrd (4381031450)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (605D)
- DRAINTECH NDS 991 Atrium Grate, 9 in L, 9 in W, Square, 3/8 in Grate Opening, HDPE, Green (0903SDG)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCB2)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- Delta Shower Faucets