Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Champagne Bronze
Mfr # 57021-CZ
Zoro # G4003700
product price: $468.90
/ea
Free Shipping & Returns
$468.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.94
- Weight 3.45 lb
- Height 27.53
- Width 6.25
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 57021-CZ
- Zoro # G4003700
- UPC # 34449658027
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.94 |
Height | 27.53 |
Width | 6.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.94 |
Overall Height (In.) | 27.53 |
Overall Width (In.) | 6.25 |
Details
Item | Handshower Showering Component Faucet |
Weight | 3.45 lb |
Finish | Champagne Bronze |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 1.75 |
Series | Other |
Description
Delta Other Premium 3-Setting Slide Bar Hand Shower Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3002)
- KINGSTON BRASS Tub Filler, Polished Chrome, Deck (KSK2361AXTR)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (G-MBB-38)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404CH)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- Delta Bathtub Faucets & Accessories