Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Champagne Bronze
Mfr # 57014-CZ
Zoro # G8319978
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean
- Flow Rate 2.5 gpm
- Length 3
- Width 4.72
- Height 25.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 57014-CZ
- Zoro # G8319978
- UPC # 034449658010
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3 |
Width | 4.72 |
Height | 25.81 |
Depth (In.) | 3 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 25.81 |
Overall Width (In.) | 4.72 |
Details
Item | Handshower Showering Component Faucet |
Features | Touch Clean |
Flow Rate | 2.5 gpm |
ADA Compliant | No |
Weight | 3.39 lb |
Finish | Champagne Bronze |
Standards | ASME A112.18.1/CSA B125.1 |
Type | Faucet |
Flow Rate (GPM) | 2.5 |
CEC Compliant | F |
Mfr. Series | Excluded |
GPM | 2.5 |
Function | Showering Component |
Series | Other |
Description
Premium,3 SetSldBar HndShwr CBrnz
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390010049)
- ANVIL FNPT, Black Forged Steel 45 Degree Lateral, Class 3000 (0361109903)
- ZORO SELECT Reduce Coupling, 4"x1-1/2", 150,316, Thrd (4381036710)
- BECK 1" x 8" Black Pipe Nipple Sch 80 (0332625805)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- Delta Shower Faucets