Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Champagne Bronze
Mfr # 55530-CZ
Zoro # G4045761
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.06
- Weight 2.14 lb
- Height 8.5
- Width 2.38
- Depth (In.) 4.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 55530-CZ
- Zoro # G4045761
- UPC # 34449658058
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 4.06 |
Height | 8.5 |
Width | 2.38 |
Depth (In.) | 4.06 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.38 |
Overall Height (In.) | 8.5 |
Details
Item | Handshower Showering Component Faucet |
Weight | 2.14 lb |
Finish | Champagne Bronze |
Type | Faucet |
CEC Compliant | T |
Flow Rate (GPM) | 1.75 |
Series | Vero® |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 1.75 |
Description
Delta Vero Premium Single-Setting Adjustable Wall Mount Hand Shower Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Under-Counter Thermostatic Mixing Valve (99799-NA)
- BOSHART Insert Adapter Steel Mip 1 In (UNLMAS-100)
- PEERLESS Apex Qc Hose Assembly (RP93980)
- LEGEND VALVE 3/4" X 3/8" BLACK HEX BUSHING (350-608C)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- Delta Bathtub Faucets & Accessories