Shop All Showerheads and Tub Faucets
Delta
Faucet, Handshower Showering Component Faucet, Champagne Bronze
Mfr # 55021-CZ
Zoro # G4011355
Free Shipping & Returns
$427.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Height 19.59
- Width 3.75
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 55021-CZ
- Zoro # G4011355
- UPC # 34449658003
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 19.59 |
Width | 3.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.59 |
Length | 5.59 |
Overall Height (In.) | 19.59 |
Overall Width (In.) | 3.75 |
Details
Item | Handshower Showering Component Faucet |
Finish | Champagne Bronze |
Type | Faucet |
CEC Compliant | T |
Flow Rate (GPM) | 1.75 |
Series | Other |
Weight | 2.22 lb |
GPM | 1.75 |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Delta Other Premium Adjustable 3-Setting Wall Mount Hand Shower Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Ball Y-Body Check 2" Buna (45BY-2-02-U)
- HAYWARD FLOW CONTROL 1", socket, Clear PVC, Y Strainer, 150 psi (YS00100S)
- KOHLER Kumin 18" Towel Bar (97878-BL)
- ZORO SELECT Tubing, 0.245 in. ID, 3/8 in. OD, Aluminum (4NTD6)
- DELTA Universal Showering Components Premium 5-Setting Shower Mount Hand Shower (54434-18-PK)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- DELTA Premium 3-Setting Slide Bar Hand Shower Chrome (57021)
- DELTA Cassidy Monitor 17 Series H2Okinetic Shower Trim (T17297-CZ)
- DELTA Woodhurst Tub & Shower Trim (T14432-BL)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14459-BL-PP)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62300)
- Delta Showerheads and Tub Faucets