Shop All Shower Heads
Delta
Faucet, Handshower Showering Component Faucet, Champagne Bronze
Mfr # 51579-CZ
Zoro # G8316511
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology; Brilliance Finish
- Flow Rate 1.75 gpm
- Length 2.81
- Weight 3.854 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51579-CZ
- Zoro # G8316511
- UPC # 034449833080
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.81 |
Height | 24.63 |
Width | 6.5 |
Depth (In.) | 2.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 24.63 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | Handshower Showering Component Faucet |
Features | H2Okinetic Technology; Brilliance Finish |
Flow Rate | 1.75 gpm |
Weight | 3.854 lb |
Finish | Champagne Bronze |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
Handle Type | Three Handle LHP |
Series | Universal Showering Components |
CEC Compliant | T |
Mfr. Series | Excluded |
Handle | Three Handle LHP |
Function | Showering Component |
GPM | 1.75 |
Description
H2O kinetic,SglSet SldBar HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-2)
- CHICAGO FAUCET Metering 6" - 26" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-HZ665ABCP)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200-WS1)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Raincan Shower Head (52684-PR)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP52382)
- DELTA Hand Shower, Venetian Bronze, Wall (55051-RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP78575RB)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- Delta Shower Heads