Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Brushed Nickel
Mfr # 76341SN
Zoro # G0874704
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.8
- Weight 1.819 lb
- Finish Brushed Nickel
- Height 8.88
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 76341SN
- Zoro # G0874704
- UPC # 034449889124
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 11.8 |
Height | 8.88 |
Width | 3.5 |
Depth (In.) | 11.8 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3.5 |
Overall Height (In.) | 8.88 |
Details
Item | Handshower Showering Component Faucet |
Weight | 1.819 lb |
Finish | Brushed Nickel |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Series | Universal Showering Components |
Mfr. Series | UniversalTubShower |
GPM | 1.75 |
Function | Showering Component |
Description
Delta Peerless Univ Shwing Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Precis Silgranit 21" Single Bowl Undermount Kitchen Sink - Coal Black (442933)
- CHERNE Iron Grip Mechanical Pipe Plug, 8 In Nominal, Cast Iron, 17 In L, Import, 268088 (268088)
- PROSOURCE Sillcock Key 1/4Stem (PMB-5053L)
- ZORO SELECT Repair Clamp, Two Bolt, 2-1/2 In, 304 SS (24T960)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- Delta Shower Faucets