Shop All Faucet Handles
Delta
Faucet Handle, Acrylic, Set Screw, Button
Mfr # RP2392
Zoro # G1709355
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Delta
- Material Acrylic
- Finish Clear
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP2392
- Zoro # G1709355
- UPC # 034449108348
- Country of Origin United States
- Category Faucet Handles
Details
Sub-Category | Faucet Handles |
Fits Brand | Delta |
Material | Acrylic |
Finish | Clear |
Material of Construction | Plastic |
Includes | Set Screw And Button |
For Use With | Delta 1300, 1400 and 1600 Series |
Item | Handle |
Description
Handle, Fits Brand Delta, Faucet Handle Type Knob, Finish Clear, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8786)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1/2 in Pipe Size (837-166)
- ZORO SELECT 1" Male Adapter x FNPT 316 SS Adapter (3LW93)
- ASCO Valve Rebuild Kit, With Instructions (310420)
- DELTA Faucet Handle Buttons, Hot, Acrylic, PK10 (RPB21912)
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP17449)
- DELTA Faucet Handle Buttons, Hot/Cold, Clear, PR (RP19659)
- THRIFCO PLUMBING Lever Handles, Hot/Cold (4402570)
- THRIFCO PLUMBING Price Pfister Large Marquis Tub Shower Faucet Handle, Clear Acrylic (7546116)
- KISSLER Kitchen Faucet Handle, Gaskets, Gerber (42-416)
- OAKBROOK COLLECTION Faucet Handle Clear (RP 13090)
- Delta Plumbing Parts & Accessories