Shop All Shower Heads
Delta
Faucet, Hand Shower with Slide Bar, Matte Black, Wall
Mfr # 51140-BL
Zoro # G7823893
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 gpm
- Length 3.5
- Width 3.5
- Mounting Type Wall
- Height 25.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 51140-BL
- Zoro # G7823893
- UPC # 034449845045
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.5 |
Width | 3.5 |
Height | 25.94 |
Details
Item | Hand Shower with Slide Bar |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Shower Head Type | Hand Shower |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1 / CSA B125.1, ASME A112.18.3, WaterSense |
Finish | Matte Black |
Includes | Slide Bar |
Type | Faucet |
Features | Contemporary, Geometric Design |
Series | Universal Showering Components |
GPM | 1.75 |
Function | Showering Component |
Mfr. Series | Excluded |
Description
H2Okinetic(R) 4-Setting Slide Bar Hand S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-8M)
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type K (KH40010)
- DURAVIT Hinges for toilet seats (pair) (0061221000)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-PR)
- DELTA Universal Showering Components H2Okinetic Single-Setting Shower Head With Ultrasoak (52161-CZ-PR25)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP78575SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel (RP72568PN)
- DELTA Hydrorain H2Okinetic 5-Setting Two-In-One Shower Head (58680-BL25)
- RAINFLURRY SHOWERHEADS Shower Head, Rainfall Style, CP (76-0080)
- Delta Bathtub Faucets & Accessories