Shop All Shower Faucets
Delta
Faucet, Hand Shower With Slide Bar, Chrome, Wall
Mfr # 51361
Zoro # G4032120
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 72" Stainless Steel Hose
- Flow Rate 1.75 gpm
- Length 4
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51361
- Zoro # G4032120
- UPC # 34449906753
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 4 |
Height | 27.75 |
Width | 5.5 |
Depth | 3-7/8" |
Face Dia. | 3-7/8" |
Details
Includes | 72" Stainless Steel Hose |
Item | Hand Shower With Slide Bar |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Hand Shower |
Connection | 1/2" NPT |
Standards | ASME A112.18.1 / CSA B125.1, ASME A112.18.3, EPA WaterSense |
Type | Faucet |
Mfr. Series | Excluded |
Series | Universal Showering Components |
GPM | 1.75 |
Function | Showering Component |
Description
Delta Universal Showering Components Hand Shower 1.75 GPM w/Slide Bar 4S Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BAR GRAB HEAVY-DUTY 18"" (D6318SS)
- LEGRIS 1/4" FNPT Stainless Steel Spring Check Valve PK2 (4895 14 14)
- PARKER 1/2" Compression x 5/8" FNPT Connector (P10FC8)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X2" (4316011298)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- Delta Bathtub Faucets & Accessories