Shop All Shower Faucets
Delta
Faucet, Delta Peerless Universal Showering Compo, Chrome
Mfr # 76341
Zoro # G0874686
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.8
- Finish Chrome
- Height 8.88
- Width 3.5
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 76341
- Zoro # G0874686
- UPC # 034449889131
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 11.8 |
Height | 8.88 |
Width | 3.5 |
Details
Item | Delta Peerless Universal Showering Compo |
Finish | Chrome |
Type | Faucet |
GPM | 1.75 |
Function | Showering Component |
Series | Universal Showering Components |
Mfr. Series | UniversalTubShower |
Description
Delta Peerless Universal Showering Compo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 FIP x FL T443 1/4 TURN MV (111-123NL)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310088208)
- ZORO SELECT 1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MNA3)
- ZORO SELECT 1" Butt Weld 304L SS Stub End Type A Sch 10 (4381023020)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- Delta Shower Faucets