Shop All Showerheads and Tub Faucets
Delta
Faucet, Deck-Mount with Diverter Tub Filler Faucet, Chrome
Mfr # T4797-LHP
Zoro # G8827139
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Coordinating Hand Shower
- Flow Rate 1.75 gpm
- Number of Holes 4-hole 8-16" installation
- ADA Compliant Yes
- Shower Head Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T4797-LHP
- Zoro # G8827139
- UPC # 034449681605
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 42.5 |
Width | 9.25 |
Depth | 10-3/32" |
Face Dia. | 3-11/32" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 10-3/32 |
Length | 12.88 |
Depth (In.) | 12.88 |
Overall Height (In.) | 42.5 |
Overall Width (In.) | 9.25 |
Description
Roman Tub,w/Hand Shower Trim,Less H
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 3/4" (95205)
- DIXON Cam and Groove, AL Coupler x FNPT, 4" (G400-D-AL)
- MIDLAND METAL Swivel Adapter, Adapter, 12 Nominal, POHB x MIP, 087 Hex, 150 psi, CA360 Brass, 233 L (30389)
- DELTA Slide Bar Hand Shower, Champagne Bronze, Wall (57530-CZ)
- DELTA Ashlyn Monitor 17 Series Shower Trim (T17264-BL)
- DELTA Delta Universal Showering: Fundamentals Single-Setting Hand Shower (59462-WH-PK)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (BT13410)
- DELTA Faucet, Spring, Not Applicable (RP3427MBS)
- DELTA Universal Showering Components: Hydrorain H<Sub>2</Sub>Okinetic 5-Setting Two-In-One Shower Head (58680-SS-PR)
- SPEAKMAN Ceiling Mount Shower Arm, Brshd Nckl, 7" (S-2580-BN)
- Delta Showerheads and Tub Faucets