Shop All Shower Faucets
Delta
Faucet, Combo Showering Component Faucet, Venetian Bronze
Mfr # 58569-RB-PK
Zoro # G8789553
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Strechable Metal Hose
- Features Touch-Clean Nozzles
- Flow Rate 1.75 gpm
- Length 5.44
- Width 6.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 58569-RB-PK
- Zoro # G8789553
- UPC # 034449825894
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5.44 |
Width | 6.81 |
Height | 11.6 |
Depth | 4-7/8" |
Face Dia. | 6-13/16" |
Depth (In.) | 5.44 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 11.6 |
Overall Width (In.) | 6.81 |
Details
Item | Combo Showering Component Faucet |
Includes | 60" to 82" Strechable Metal Hose |
Features | Touch-Clean Nozzles |
Flow Rate | 1.75 gpm |
Weight | 2.57 lb |
Finish | Venetian Bronze |
Connection | 1/2" IPS |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
GPM | 1.75 |
Mfr. Series | Excluded |
Function | Showering Component |
Series | Universal Showering Components |
Description
In2ition,5-Setting Two-in-One Shwr
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE PLUMBING Complete Oil Rubbed Bronze Free Standing Plumbing Package for Clawfoot Tub (CAM463D-2-PKG-ORB)
- RHEEM 40 gal, Electric Water Heater, 480V, Single, Three Phase (ELD40-TB)
- ASCO Valve Solenoid Kit (323-593)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 2 in Coupler Size (3LX32)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- Delta Bathtub Faucets & Accessories