Shop All Shower Faucets
Delta
Faucet, Combo Showering Component Faucet, Venetian Bronze
Mfr # 58480-RB-PK
Zoro # G8804953
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; MagnaTite Docking; In2ition
- Flow Rate 1.75 gpm
- Length 5.5
- Width 6.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 58480-RB-PK
- Zoro # G8804953
- UPC # 034449779661
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5.5 |
Width | 6.88 |
Height | 11.57 |
Face Dia. | 6-7/8" |
Depth (In.) | 5.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 11.57 |
Overall Width (In.) | 6.88 |
Details
Item | Combo Showering Component Faucet |
Includes | 60" to 82" Stretchable Metal Hose |
Features | H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; MagnaTite Docking; In2ition |
Flow Rate | 1.75 gpm |
Weight | 3.95 lb |
Finish | Venetian Bronze |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Function | Showering Component |
Series | Universal Showering Components |
GPM | 1.75 |
Mfr. Series | Excluded |
Description
Shower,H2Okinc 5Set 2in1 Shwer,VBrnz
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-8-PC)
- LEGEND VALVE 2" - 3" T-1002 LEVER HANDLE (101-980)
- TOTO Trip Lever for St774S, Oil-Rubbed Bronze (THU141#RB)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- Delta Shower Faucets