Shop All Shower Faucets
Delta
Faucet, Combo Showering Component Faucet, Venetian Bronze
Mfr # 58473-RB
Zoro # G8326777
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; MagnaTite Docking; Touch Clean; In2ition
- Flow Rate 1.75 gpm
- Length 4.97
- Weight 2.98 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 58473-RB
- Zoro # G8326777
- UPC # 034449827515
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 4.97 |
Height | 12.41 |
Width | 4.5 |
Depth | 1-9/16" |
Face Dia. | 5-15/16" |
Depth (In.) | 4.97 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 12.41 |
Overall Width (In.) | 4.5 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | Combo Showering Component Faucet |
Features | H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; MagnaTite Docking; Touch Clean; In2ition |
Flow Rate | 1.75 gpm |
Weight | 2.98 lb |
Finish | Venetian Bronze |
Connection | 1/2" IPS |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
Series | Universal Showering Components |
CEC Compliant | T |
Mfr. Series | Excluded |
GPM | 1.75 |
Function | Showering Component |
Description
H2Okinetic,In2ition,4 Set 2 in1 Shower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (2WU27)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADR7)
- BRADLEY Repair Kit- Foot Valve (S65-001A)
- RINNAI 2/4 Cd Roof Termination 20In Pptl (224359)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- Delta Bathtub Faucets & Accessories