Shop All Shower Faucets
Delta
Faucet, Combo Showering Component Faucet, Venetian Bronze
Mfr # 58472-RB
Zoro # G8326628
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology; MagnaTite Docking; In2ition; Push Button Selection
- Flow Rate 2.5 gpm
- Length 7
- Weight 2.875 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 58472-RB
- Zoro # G8326628
- UPC # 034449694629
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 7 |
Height | 10.44 |
Width | 5.72 |
Face Dia. | 5-11/16" |
Depth (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 5.72 |
Overall Height (In.) | 10.44 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | Combo Showering Component Faucet |
Features | H2Okinetic Technology; MagnaTite Docking; In2ition; Push Button Selection |
Flow Rate | 2.5 gpm |
Weight | 2.875 lb |
Finish | Venetian Bronze |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3 |
Flow Rate (GPM) | 2.50 |
Green Environmental Attribute | N |
Type | Faucet |
Series | Universal Showering Components |
CEC Compliant | F |
Function | Showering Component |
Mfr. Series | Excluded |
GPM | 2.50 |
Description
H2Okinetic,In2ition,4 Set 2 in1 Shower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- MOEN Caldwell Brushed nickel towel ring (Y3186BN)
- USA INDUSTRIALS FEP Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-922)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403CH)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- Delta Bathtub Faucets & Accessories