Shop All Shower Faucets
Delta
Faucet, Combo Showering Component Faucet, Polished Nickel
Mfr # 58480-PN-PK
Zoro # G8326829
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; MagnaTite Docking; In2ition; Brilliance Finish
- Flow Rate 1.75 gpm
- Length 5.5
- Width 6.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 58480-PN-PK
- Zoro # G8326829
- UPC # 034449779654
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5.5 |
Width | 6.88 |
Height | 11.57 |
Face Dia. | 6-7/8" |
Depth (In.) | 5.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.88 |
Overall Height (In.) | 11.57 |
Details
Item | Combo Showering Component Faucet |
Includes | 60" to 82" Stretchable Metal Hose |
Features | H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; MagnaTite Docking; In2ition; Brilliance Finish |
Flow Rate | 1.75 gpm |
Weight | 3.95 lb |
Finish | Polished Nickel |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Mfr. Series | Excluded |
GPM | 1.75 |
Function | Showering Component |
Series | Universal Showering Components |
Description
H2Okinetic In2ition 5Set 2in1 Shwer
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 5", Aluminum (G500-A-AL)
- JONES STEPHENS Pipe Hanger, Copper, 1/2", Bell Type (H83050)
- WATCO 901 Series Sch. 40 PVC Half Kit - PresFlo (901-PF-PVC-PB)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, AL (S3014S-AL)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- Delta Shower Faucets