Shop All Shower Faucets
Delta
Faucet, Combo Showering Component Faucet, Chrome
Mfr # 58968-PK
Zoro # G8326138
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 82" Hose
- Features Touch-Clean Nozzles, ActivTouch
- Flow Rate 1.75 gpm
- Length 1.5
- Weight 2.36 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 58968-PK
- Zoro # G8326138
- UPC # 034449825887
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 1.5 |
Height | 10 |
Width | 3.69 |
Depth | 1-1/2" |
Face Dia. | 3-11/16" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 1.5 |
Overall Height (In.) | 10 |
Overall Width (In.) | 3.69 |
Description
ActivTouch HndShwrShwrHd Combo Pack
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Water Heater Pan, 30 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP30-Und P3)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU211510T)
- RUVATI 30"x18" Granite Composite Undermount Sgl Bowl Kitchen Sink, Blk (RVG2030BK)
- KOHLER Deerfield Bottom Sink Rack, Right (6122-ST)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- Delta Shower Faucets