Shop All Shower Faucets
Delta
Faucet, Combo Showering Component Faucet, Chrome
Mfr # 58569-PK
Zoro # G8805157
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Strechable Metal Hose
- Features Touch-Clean Nozzles
- Flow Rate 1.75 gpm
- Length 5.44
- Weight 2.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 58569-PK
- Zoro # G8805157
- UPC # 034449825924
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5.44 |
Height | 11.6 |
Width | 6.81 |
Depth | 4-7/8" |
Face Dia. | 6-13/16" |
Depth (In.) | 5.44 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.81 |
Overall Height (In.) | 11.6 |
Details
Includes | 60" to 82" Strechable Metal Hose |
Item | Combo Showering Component Faucet |
Features | Touch-Clean Nozzles |
Flow Rate | 1.75 gpm |
Weight | 2.6 lb |
Finish | Chrome |
Connection | 1/2" IPS |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Series | Universal Showering Components |
Mfr. Series | Excluded |
GPM | 1.75 |
Function | Showering Component |
Description
Shower,In2ition 5Set 2in1,Shwer Ch
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.5)
- ASCO Rebuild Kit For 8262 (304352-E)
- ADVANCED DRAINAGE SYSTEMS Ads Per Roll 4-in White Sock Only 100' (0420HA)
- JOMAR VALVE 1-1/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- Delta Shower Faucets