Shop All Shower Faucets
Delta
Faucet, Combo Showering Component Faucet, Champagne Bronze
Mfr # 58480-CZ-PK
Zoro # G8327142
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; MagnaTite Docking; In2ition; Brilliance Finish
- Flow Rate 1.75 gpm
- Length 5.5
- Width 6.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 58480-CZ-PK
- Zoro # G8327142
- UPC # 034449779630
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5.5 |
Width | 6.88 |
Height | 11.57 |
Face Dia. | 6-7/8" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.5 |
Overall Height (In.) | 11.57 |
Overall Width (In.) | 6.88 |
Details
Item | Combo Showering Component Faucet |
Includes | 60" to 82" Stretchable Metal Hose |
Features | H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; MagnaTite Docking; In2ition; Brilliance Finish |
Flow Rate | 1.75 gpm |
Weight | 3.95 lb |
Finish | Champagne Bronze |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 1.75 |
Series | Universal Showering Components |
Description
Shower,H2Okinc 5Set 2in1 Shwer,CBrnz
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Handle Kit, Stems and Cartridges, Brass (94-424)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC6)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM00)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- Delta Shower Faucets