Shop All Bathroom Sink Faucets
Delta Faucet Co
Delta Faucet 523LF-HGMHDF Deck Mount Lavatory Faucet
Mfr # 26A523LFHGMHDF
Zoro # G111511157
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Faucet Co
- MFR # 26A523LFHGMHDF
- Zoro # G111511157
- Country of Origin United States
- Category Bathroom Sink Faucets
Description
The Delta Faucet 523LF-HGMHDF deck mount lavatory faucet with single lever handle 0.5 GPM aerator Diamond Seal valve and metal grid strainer is a great addition to your commercial restroom. The attractive chrome finish provides a sleek look that will elevate any interior style and the Diamond Seal valve technology uses a diamond-coated ceramic cartridge to prevent leaks prevent mineral buildup and increase durability. The vandal-resistant lever handle has a red / blue temperature indicator and produces a gently aerated 0.5 GPM flow rate that is optimal for handwashing applications.Installation is made easy with the 4'' centers and 3/8'' O.D. copper supply tubes with 1/2''-14 NPSM adapters. To maximize water efficiency the WaterSense design of this unit reduces water usage by at least 20% when compared to the industry standard. Additionally the included metal grid strainer assembly helps to keep debris out of your faucet and plumbing system.Overall Dimensions:Spout Length: 5''Faucet Width: 6 1/2''Faucet Height: 6 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 40 (585-180)
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- SLOAN Royal 180 H Flush Valve (ROYAL 180 H)
- CHICAGO FAUCET RH Quaturn Cartridge (377-XTRHJKABNF)
- DELTA 22 (590-PALGHDF)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- AMERICAN STANDARD Wristblade Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540180.002)
- ELKAY Scrub/Handwash Wall Mnt Faucet (LKB400)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-245ABCP)
- ZURN Lever Handle 1-7/8" Mount, Bathroom Faucet, Polished chrome (Z82701-XL)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-GN8AE35ABCP)
- Delta Faucet Co Bathroom Sink Faucets