Shop All Bathroom Sink Faucets
Delta Faucet Co
Delta Faucet 3579LF-WFLGHDF WaterSense Deck Mount Lavatory Faucet
Mfr # 26A3579LFWFLGHD
Zoro # G111511324
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Faucet Co
- MFR # 26A3579LFWFLGHD
- Zoro # G111511324
- Country of Origin United States
- Category Bathroom Sink Faucets
Description
This Delta Faucet deck mount lavatory faucet is the perfect addition to your commercial restroom. This faucet's water-efficient design reduces water usage by at least 20% when compared to the industry standard. Its sleek chrome finish complements a wide range of interiors and the streamlined design makes it easy to maintain. With a gently aerated water flow this faucet is ideal for use in a wide range of applications from hospitals and schools to kitchens and hotels.This faucet's 1.2 GPM aerator provides an optimal flow for handwashing and its expertly designed washerless stem cartridge provides smooth operation and long-lasting performance. It features vandal-resistant blade handles that blend seamlessly with the faucet while the 3-hole mount makes it easy to install. Complete with a rigid spout this ultra-efficient faucet is the perfect choice for your commercial washroom!Overall Dimensions:Spout Length: 7 3/4''Faucet Width: 6 7/8''Faucet Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bite Ferrules, Zinc Stl, Comp, 3/4In (12 TU-S)
- ASCO Valve 1/4"Nc 3Way 0/110 Brass Vlv. (8320G89)
- KOHLER Hose Assy, Valve Outlet, M10 X Qc (1345634)
- FOAMGLAS 3" x 2 ft. Pipe Insulation, 2" Wall (23625)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESXKAB)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Hot And Cold Water Sink Faucet, Chrome plated (895-317E35ABCP)
- MOEN Faucet Lav 2H Chr Ll (WS84913)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Hot And Cold Water Mixing Metering, Chrome plated (844-E12-665PSHABCP)
- KOHLER Triton Bowe 8 Gooseneck - Wristblade (800T70-5AKA-CP)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5759-SSWL)
- Delta Faucet Co Bathroom Sink Faucets