Shop All Bathroom Sink Faucets
Delta Faucet Co
Delta Faucet 3549LF-WFLGHDF Deck Mount Lavatory Faucet
Mfr # 26A3549LFWFLGHDF
Zoro # G511511337
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Faucet Co
- MFR # 26A3549LFWFLGHDF
- Zoro # G511511337
- Country of Origin United States
- Category Bathroom Sink Faucets
Description
This Delta Faucet deck mount lavatory faucet is the perfect addition to your commercial restroom. This faucet's water-efficient design reduces water usage by at least 20% when compared to the industry standard. Its sleek chrome finish complements a wide range of interiors and the streamlined design makes it easy to maintain. With a gently aerated water flow this faucet is ideal for use in a wide range of applications from hospitals and schools to kitchens and hotels.This faucet's 1.2 GPM aerator provides an optimal flow for handwashing and its expertly designed cartridges provide smooth operation and long-lasting performance. It features vandal-resistant wrist blade handles that blend seamlessly with the faucet. The handles utilize quarter-turn stops to keep your unit running properly even after consistent use. This faucet uses 3-hole adjustable 6'' to 16'' centers and 3/8'' supply tube inlets for easy installation. This ultra-efficient faucet is the perfect choice for your commercial washroom!Overall Dimensions:Spout Length: 4 3/4''Faucet Height: 3 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Prolific Multipurpose Grated Rack (5542-0)
- FLAIR-IT ECOPOLY F ADPTR 1X1 5PK (32780)
- GLOBAL WATER Standing Water Cooler, 3-Stage Filtration System (G3F)
- KIPP Tube Clamp Straight Thermoplastic, For Square Tubes, Comp:Steel (K0481.30)
- KOHLER Parallel Tall 1H Lav Fct 1.0 Gpm (23475-4K-BV)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-BN)
- AMERICAN STANDARD Low Arc Bathroom Faucet, 2-5/16" H (7455801.002)
- KOHLER Tone Freestanding Bath Faucet Trim Vibrant Brushed Moderne Brass (T27424-4-2MB)
- HEIRLOOM Dual Handle 8" to 16" Mount, 3 Hole KC7061BAL 8" Widespread Lavatory Faucet, Polished chrome (KC7061BAL)
- DELTA Commercial 86T Single Hole Metering Faucet (86T1194)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5759-SSWL)
- Delta Faucet Co Bathroom Sink Faucets