Shop All Utility Sink Faucets
Delta Faucet Co
Delta Faucet 28T9 Wall Mount Service Sink Faucet
Mfr # 26A28T9
Zoro # G211511224
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Faucet Co
- MFR # 26A28T9
- Zoro # G211511224
- Country of Origin China
- Category Utility Sink Faucets
Description
This Delta Faucet 28T9 wall mount service sink faucet with wall brace vacuum breaker and dual cross-style handles is the perfect addition to any commercial establishment. Dual cross-style handles include heavy-duty cartridges that provide smooth operation and reliable performance along with color-coded indicators for easy temperature identification. For an unobtrusive appearance this service unit is constructed with a low-arc style spout that includes an adjustable wall brace and a pail hook.This faucet features a sturdy cast brass design with a rough chrome finish that complements a wide range of interiors. Utilizing 8'' centers it can be mounted on the wall above your service sink for easy filling and washing with the hose thread outlet. Additionally the body-mounted vacuum breaker includes integral stops that allow you to turn off the faucet's water flow rather than shutting down entire parts of your facility to perform maintenance.Overall Dimensions:Spout Length: 9 1/2''Faucet Height: 9 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Key, Combination, Steel, 30 In L (151-067)
- LIPPERT 24IN X 40IN X 59IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICTURE FRAME FINISH (210316)
- JOHN GUEST Water Supply Line Kit, Plastic, 150 psi (ICE MAKER KIT)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-100)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only W/Out Spout, 8"O.C. Deck Mount (BKF8HD-XX-G)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 8" O.C. Splash Mount (BKF-8W-16-G)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/3.5" Gooseneck Spout (BKF-W2-3G-G)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1380)
- Delta Faucet Co Utility Sink Faucets