Shop All Utility Sink Faucets
Delta Faucet Co
Delta Faucet 28T9-AC Wall Mount Service Sink Faucet
Mfr # 26A28T9AC
Zoro # G411511413
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Faucet Co
- MFR # 26A28T9AC
- Zoro # G411511413
- Country of Origin China
- Category Utility Sink Faucets
Description
This Delta Faucet wall mount service sink faucet is the perfect addition to any commercial establishment. Dual cross-style handles include heavy-duty cartridges that provide smooth operation and reliable performance along with color-coded indicators for easy temperature identification. For an unobtrusive appearance this service unit is constructed with a low-arc style spout that includes an adjustable wall brace and a pail hook.This faucet features a sturdy cast brass design with a rough chrome finish that complements a wide range of interiors. Utilizing centers that are adjustable from 5 1/2'' to 10 1/2'' it can be mounted on the wall above your service sink for easy filling and washing with the hose thread outlet. Additionally the body-mounted vacuum breaker includes integral stops that allow you to turn off the faucet's water flow rather than shutting down entire parts of your facility to perform maintenance.Overall Dimensions:Spout Length: 10''Faucet Height: 8 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET RV SHOWER HEAD & HOSE - BLACK (DF-SA130-BK)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 4", PVC (FV10400SA)
- FISHER MFG Fisher 54518, Right Hand Swivel Stem Repair Kit, Stainless Steel (54518)
- SLOAN Inside Cover Assembly (EBV21A)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- BK RESOURCES Workforce Series Service Faucet With wall bracket Built-In Vacuum Breaker (BKSF-WB3)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 4.5" Gooseneck Spout (EVO-4DM-4G)
- WHITEHAUS Heavy Duty Utility Bridge Faucet W/ An Extended Swivel Spout And Lvr H (WHFS9813-12-C)
- ADVANCE TABCO Replacement Gooseneck Spout HD faucet 8-1/2 in. reach (K-134SP)
- KINGSTON BRASS KS373ORB Kingston Two Handle Wall Mount Laundry Faucet, Oil Rubbed Brnz (KS373ORB)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/3.5" Gooseneck Spout (BKF-W2-3G-G)
- Delta Faucet Co Utility Sink Faucets