Shop All Utility Sink Faucets
Delta Faucet Co
Delta Faucet 28C2383 Wall Mount Service Sink Faucet
Mfr # 26A28C2383
Zoro # G611511251
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Faucet Co
- MFR # 26A28C2383
- Zoro # G611511251
- Country of Origin China
- Category Utility Sink Faucets
Description
This Delta Faucet 28C2383 wall mount service sink faucet with wall brace CER-TECK cartridges and dual lever handles is the perfect addition to your commercial establishment. Dual 3'' lever handles include CER-TECK cartridges that provide smooth operation and long-lasting performance along with vandal-resistant hardware for optimal security. This unit is constructed with a 10 1/2'' spout with an adjustable wall brace and a heavy-duty rigid pail hook spout.This faucet features a sturdy cast brass design with a chrome finish that will add a touch of elegance to your establishment. Utilizing 8'' centers it can be mounted on the wall above your service sink for easy filling and washing with the hose thread outlet. Additionally the body-mounted vacuum breaker includes dual check stops that allow you to turn off the faucet's water flow rather than shutting down entire parts of your facility to perform maintenance.Overall Dimensions:Spout Length: 10 1/2''Faucet Width: 14''Faucet Height: 5 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x MNPT Male 90 Degree Elbow (P6ME6)
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009808)
- CAMOZZI Blocking Valve, 1/8G Threads (VBU-1/8)
- KINGSTON BRASS VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CL)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 4"O.C.Splash Mount (BKF-W-XX-G)
- ZURN Zurn Z826B1-6F - Deck Mounted Gooseneck Lab Faucet (Z826B1-XL-6F)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Weight: 2.35 (1132-B)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/8" Gooseneck Spout (BKF-W2-8G-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 8" Gooseneck Spout, 8" O.C. Splash Mount (BKF-8G-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Gooseneck Spout, 8" O.C. Deck Mount (BK8D-8G-G)
- Delta Faucet Co Utility Sink Faucets