Shop All Bathroom Sink Faucets
Delta Faucet Co
Delta Faucet 27C4842 Deck Mount Lavatory Faucet with 1.5 GPM Aerator Hooded Blade Handles
Mfr # 26A27C4842
Zoro # G411511291
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Faucet Co
- MFR # 26A27C4842
- Zoro # G411511291
- Country of Origin China
- Category Bathroom Sink Faucets
Description
This Delta Faucet 27C4842 deck mount lavatory faucet with 1.5 GPM aerator hooded blade handles and CER-TECK cartridges is perfect for your handwashing needs. This unit combines a classic cast-body design and a contemporary finish to create a look that complements a wide range of interiors. Thanks to the generous 11 3/4'' height customers will experience plenty of clearance over the sink for easy access. This faucet is an excellent choice for use within lavatories kitchens and a wide range of commercial applications with the added bonus of vandal-resistant hardware for optimal security.This faucet is designed with CER-TECK cartridges to allow for smooth and reliable operation while the 1.5 GPM standard aerator provides an ideal flow rate for handwashing. Dual 4'' hooded blade handles complete with color-coded temperature indicators offer optimum comfort and efficiency while the 4'' centers allow for easy connection so that your faucet can work to efficiently reduce water usage. If you're searching for a water-conscious unit for your establishment look no further than this Delta faucet!Overall Dimensions:Spout Length: 4 1/2''Faucet Height: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Seat, With Cover, Molded Wood, Elongated, White (5311012.020)
- NIBCO 4" x 4" x 1" NOM C Copper Reducing Tee (611R 4X4X1)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8195)
- LEGEND VALVE 1/2 T3501 1/4 TURN LOG LIGHTER (102-873)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-633ABCP)
- WHITEHAUS Sgl Hole Faucet W/ 45-Degree Swivel Spout, Lvr Handle And Pop-Up Waste, (WH81211-BN)
- AMERICAN STANDARD Manual 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (6540275.002)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- HOMEWERKS Homewerks Chrome Motion Sensing Centerset Bathroom Sink Faucet 4 in. (26-B423S-HW)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (349-E35ABCP)
- ALFI BRAND ALFI brand AB1470-BN Brushed Nickel Modern Sgl Hole Bathroom Faucet (AB1470-BN)
- Delta Faucet Co Bathroom Sink Faucets & Accessories