Shop All Bathroom Sink Faucets
Delta Faucet Co
Delta Faucet 2529LF-LGHDF Deck Mount Lavatory Faucet with Blade Handles 1.2 GPM Aerator Rect
Mfr # 26A2529LFLGHDF
Zoro # G011511486
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Faucet Co
- MFR # 26A2529LFLGHDF
- Zoro # G011511486
- Country of Origin United States
- Category Bathroom Sink Faucets
Description
The Delta Faucet 2529LF-LGHDF deck mount lavatory faucet with blade handles 1.2 GPM aerator and 4'' centers is a great addition to your commercial restroom. The attractive chrome finish provides a sleek look that will elevate any interior style and the temperature indicators allow users to quickly identify the right water temperature for handwashing. This faucet is easy to install using its 4'' centers and its gently aerated 1.2 GPM flow rate is optimal for handwashing applications.Dual blade handles utilize quarter-turn stops to keep your unit running properly even after consistent use and the 5 1/4'' spout length provides plenty of space for handwashing. With a water-efficient design that uses at least 20% less water than the industry standard this faucet works to reduce costs and water waste without compromising performance. This unique Delta Faucet unit is designed for maximum reliability and performance within commercial kitchens bars and other high-traffic facilities.Overall Dimensions:Spout Length: 5 1/4''Faucet Width: 12''Faucet Height: 3 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81103-XL-3M)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905528)
- LARSEN SUPPLY CO 1-1/4"Chr Bath Strainer (03-5003)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Flush Valve Battery Powered (ZTR6200-WS1-DF)
- ZURN Sensor Faucet (Z6920-XL-MV)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1100-LESHAB)
- DOMINION FAUCETS Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (77-1903)
- ZURN Zurn AquaSpec Z7440XL Sierra LeadFree Faucet, ADA Compliant, 22 GPM, Chrome (Z7440-XL)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-VE2805ABCP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-3-CP)
- Delta Faucet Co Bathroom Sink Faucets & Accessories