No Product Image Available

Delta Faucet Co

Delta Faucet 22C351 Single Lever Deck-Mount Lavatory Faucet


product price: $305.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Delta Faucet single lever deck-mount lavatory faucet is perfect for any commercial kitchen bar or restroom. With a water-efficient design that uses at least 20% less water than the industry standard this faucet helps reduce costs and water waste. It's designed for easy installation and includes all the necessary parts and hardware for quick setup. The sleek glossy chrome finish complements a wide range of interiors and the 3 1/2'' centerset lever handle is vandal-resistant to provide optimal security. This faucet features a sturdy cast brass construction for maximum durability.Built to withstand consistent daily use the ceramic cartridge provides smooth and dependable operation while the 1.5 GPM aerator offers an optimal flow rate for handwashing. This faucet uses 4'' centers for connection to your water supply line. Plus the color-coded plug button allows for easy identification of water temperature. With a compact 5 15/16'' spout length and integrated volume and temperature control this faucet is designed for maximum reliability and performance within commercial kitchens bars and other high-traffic facilities. This faucet also comes with a matching finish pop-up drain assembly that makes it easy to keep the faucet working properly.Overall Dimensions:Spout Length: 5 15/16''Faucet Width: 6 11/16''Faucet Height: 6 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.