Shop All Bathroom Sink Faucets
Delta Faucet Co
Delta Faucet 22C131 Single Lever Deck-Mount Lavatory Faucet with 1.5 GPM Aerator Ceramic Cartridge
Mfr # 26A22C131
Zoro # G111511379
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Faucet Co
- MFR # 26A22C131
- Zoro # G111511379
- Country of Origin China
- Category Bathroom Sink Faucets
Description
This Delta Faucet single lever deck-mount lavatory faucet is perfect for any commercial kitchen bar or restroom. With a water-efficient design that uses at least 20% less water than the industry standard this faucet helps reduce costs and water waste. It's designed for easy installation and includes all the necessary parts and hardware for quick setup. The sleek glossy chrome finish complements a wide range of interiors and the 3 1/2'' centerset lever handle is vandal-resistant to provide optimal security. This faucet features a sturdy cast brass construction for maximum durability.Built to withstand consistent daily use the ceramic cartridge provides smooth and dependable operation while the 1.5 GPM aerator offers an optimal flow rate for handwashing. This faucet uses 4'' centers for connection to your water supply line. Plus the color-coded plug button allows for easy identification of water temperature. With a compact 5 15/16'' spout length and integrated volume and temperature control this faucet is designed for maximum reliability and performance within commercial kitchens bars and other high-traffic facilities.Overall Dimensions:Spout Length: 5 15/16''Faucet Width: 6 11/16''Faucet Height: 6 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 4 in Pipe Size (1WKB6)
- BRASSCRAFT Shower, Escutcheon, Steel (SWD0405)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1-1-316)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01AD2-0025)
- MOEN One-Handle Bathroom Faucet Brushed Nickel (6400BN)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-245ABCP)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-XKABCP)
- AMERICAN STANDARD Beale Hands-Free Pull-Down Kit Faucet Ss (4931.380.075)
- AMERICAN STANDARD Reliant 3 CSet wMtl Sc-R-B"dictr (7385.008.002)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-VE2805ABCP)
- CHATHAM Single Handle 4" Mount, 3 Hole KB541B Single-Handle 4" Centerset Lavato, Polished chrome (KB541B)
- Delta Faucet Co Bathroom Sink Faucets & Accessories