Shop All Bathroom Sink Faucets
Delta Faucet Co
Delta Faucet 21C144 Deck Mount Lavatory Faucet W/ 4'' Centers Blade Handles and CER-TECK Cartridges
Mfr # 26A21C144
Zoro # G411511406
Free Shipping & Returns
$305.99
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
- Brand Delta Faucet Co
- MFR # 26A21C144
- Zoro # G411511406
- Country of Origin China
- Category Bathroom Sink Faucets
Description
This Delta Faucet deck mount lavatory faucet is the perfect addition to your commercial restroom. This faucet's water-efficient design reduces water usage by at least 20% when compared to the industry standard. Dual vandal-resistant blade handles include CER-TECK cartridges that provide smooth operation and long-lasting performance. Plus the handles are color-coded for easy identification and feature sanitary hoods to offer optimal protection and increase cleanliness within your establishment.This faucet features a sturdy cast brass design with a chrome finish that will add a touch of elegance to your establishment. For an ideal handwashing experience the unit is constructed with a 1.5 GPM aerator that introduces air into the stream for gentle water flow. Additionally it utilizes 4'' centers for deck mount installation.Overall Dimensions:Spout Length: 5 1/8''Faucet Width: 6 11/16''Faucet Height: 3 5/8''
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
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-24-MH)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- LEGEND VALVE 1/2" PRESS MALE ADAPTER (450-753P)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4129-005)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- SLOAN Sf2250-4 Cp GNeck 4", Batt Oper 2.2 Gpm (3362104)
- MOEN Knob Handle Kit, Tub And Shower (98039)
- DELTA LAV FAUCET 1H CHRM W/PU (B510LF-PPU-ECO)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-HA8ABCP)
- AMERICAN STANDARD Manual 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (6540275.002)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-800T70-5AKA-CP)
- Delta Faucet Co Bathroom Sink Faucets & Accessories