Shop All Food Service Faucets
Delta Faucet Co
Delta Faucet 2171LF-WBHHDF Deck Mount Kitchen Faucet
Mfr # 26A2171LFWBHHDF
Zoro # G811511471
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Faucet Co
- MFR # 26A2171LFWBHHDF
- Zoro # G811511471
- Country of Origin China
- Category Food Service Faucets
Description
This Delta Faucet deck mount kitchen faucet is the perfect addition to your commercial kitchen. Dual vandal-resistant blade handles include washerless stem cartridges with 1/4 turn stops to ensure smooth operation and long-lasting performance. Plus the handles are color-coded for easy identification and feature sanitary hoods to offer optimal protection and increase cleanliness within your establishment. The 5 9/16'' gooseneck spout swivels 360 degrees for ample reach and clearance.This faucet features a sturdy cast brass design with a chrome finish that will add a touch of elegance to your establishment. For an ideal handwashing experience the unit is constructed with a 1.5 GPM aerator that introduces air into the stream for gentle water flow. Additionally it utilizes 4'' centers for deck mount installation.Overall Dimensions:Spout Length: 5 9/16''Faucet Width: 6 3/4''Faucet Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Relief Valve (1041815)
- JMF Hex Bushing 3/4X3/8 Lf (4506739)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3/4" Adapter Dust Plug (BULK-CGF-343)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1/2 In., FNPT (504 1/2)
- T&S BRASS T&S Brass 238A Metering Cartridge (238A)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- Delta Faucet Co Food Service Faucets