Shop All Showerhead and Tub Accessories
Delta
Faucet Bonnet Nut, Steel
Mfr # RP22734
Zoro # G3650071
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type For Single Handle 1300, 1400 & 1700 Series Tub/Shower Faucets
- Material of Construction Steel
- Length (In.) 2 1/8 in
- For Use With R10000-UN, R10000-UNWS, 1300,1400 and 1700 Series Tub/Shower Faucets
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP22734
- Zoro # G3650071
- UPC # 034449274128
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2 1/8 in |
Size | 2-1/8 in |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Type | For Single Handle 1300, 1400 & 1700 Series Tub/Shower Faucets |
Material of Construction | Steel |
For Use With | R10000-UN, R10000-UNWS, 1300,1400 and 1700 Series Tub/Shower Faucets |
Material | Steel |
Handle Type | Single Handle |
Item | Miscellaneous Faucet Repair Part |
Sub-Category | Gaskets, Hardware and O-Rings |
For Use With Mfr. Model Number | R10000-UN, R10000-UNWS |
Fits Brand | Delta |
ADA Compliant | No |
Series | Other |
Weight | 0.105 lb |
Description
Nut, For Use With Mfr. Model Number R10000-UN, R10000-UNWS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x MNPT Black Steel Black Pipe Nipple Assortment (6KC75)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip x Slip PVC Tee SCH 80 (8214586)
- SMITH-COOPER Union, 2", 125, Brz Nl (4385008570)
- DELTA Trinsic Monitor® 17 Series Shower Trim - Less Shower Head Chrome (T17259-LHD)
- DELTA Adjustable, Wall mnt for Handshower (U4010-BL-PK)
- DELTA Stryke 17 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl CB (T27876-CZLHP)
- DELTA Single Knob Handle Kit, Chrome (RP5212)
- DELTA Trinsic TempAssure® 17T Series Valve Only Trim Champagne Bronze (T17T059-CZ)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Champagne Bronze (T17059-CZ)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS396-4-2BZ)
- Delta Showerhead and Tub Accessories